Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 14 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-52
Zoro # G303888531
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 14 mm
- Outside Dia. 16 mm
- Length 20 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-52
- Zoro # G303888531
- UPC # 193005498528
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 16 mm |
Length | 20 mm |
Inside Diameter | 14 mm |
Outside Diameter | 16 mm |
Overall Length | 20 mm |
Bore Diameter | 14 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose, Gray, 1/2", 5ft., Coil (59859-G)
- TB WOODS QD Bushing, SDS x 35MM (SDS35MM)
- ROLAIR Air Compressor, 3 HP, 230VAC, 150 psi (3230K24-0095)
- ENERPAC WR15, .75 Ton, Hydraulic Wedgie and Spread Cylinder, 11.5 in Maximum Spread (WR15)
- ZORO SELECT Sleeve Bearing, 7/16 in Bore, PTFE Steel (ZUSAB-PB-868)
- ZORO SELECT Sleeve Bearing, 7mm Bore, PTFE-Lined Steel (ZUSAB-PB-18)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-387)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-875)
- ZORO SELECT Sleeve Bearing, 11/16 in Bore, PTFE Steel (ZUSAB-PB-886)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1076)
- ZORO SELECT Sleeve Bearing, 1in Bore, PTFE-Lined Steel (ZUSAB-PB-906)
- Zoro Select Plain Bearings