Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 14 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-396
Zoro # G103888533
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 14 mm
- Outside Dia. 16 mm
- Length 12 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-396
- Zoro # G103888533
- UPC # 193005482565
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 16 mm |
Length | 12 mm |
Outside Diameter | 16 mm |
Inside Diameter | 14 mm |
Bore Diameter | 14 mm |
Overall Length | 12 mm |
Flange Diameter | 22 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Flange Thickness | 1 mm |
Maximum PV | 51,365 lb/sq in-fpm |
Flange Type | Flanged |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- TOMPKINS Hydraulic Fitting-Steel06MJ-12MOR 90 (6801-06-12)
- GATES Hydraulic Coupling-Megacrimp, G25180-0406 (G25180-0406)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35TC)
- ZORO SELECT Sleeve Bearing, 2 3/4 in Bore, PTFE Steel (ZUSAB-PB-957)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-417)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-33)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1072)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1071)
- ZORO SELECT Sleeve Bearing, 70 mm Bore, PTFE Steel (ZUSAB-PB-240)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081216)
- Zoro Select Sleeve Bearings