Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 13/16 in Bore, PTFE Steel
Mfr # ZUSAB-PB-893
Zoro # G303888500
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 13/16 in
- Outside Dia. 15/16 in
- Length 3/4 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-893
- Zoro # G303888500
- UPC # 193005486679
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 13/16 in |
Outside Dia. | 15/16 in |
Length | 3/4 in |
Outside Diameter | 15/16 in |
Inside Diameter | 13/16 in |
Bore Diameter | 13/16 in |
Overall Length | 3/4 in |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 250 psi (7925 OLP)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-100LP/4-41.65-A)
- POWERFLITE AX24 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (AX24-2)
- PARKER Compressed Air Filter (AAPX010CNFX)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-38)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-891)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1067)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-163)
- ZORO SELECT Sleeve Bearing, 7/16 in Bore, PTFE Steel (ZUSAB-PB-868)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-64)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 3 (CB243224)
- Zoro Select Sleeve Bearings