Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 12 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-392
Zoro # G603888514
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 12 mm
- Outside Dia. 14 mm
- Length 12 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-392
- Zoro # G603888514
- UPC # 193005482541
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 14 mm |
Length | 12 mm |
Outside Diameter | 14 mm |
Inside Diameter | 12 mm |
Flange Diameter | 20 mm |
Bore Diameter | 12 mm |
Overall Length | 12 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Flange Thickness | 1 mm |
Flange Type | Flanged |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 63'' Long x 30 Ribs Wide - 630J30 (630J30)
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore (3FDE7)
- MILTON INDUSTRIES 1/4" Female Plug "A" (778BK)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-260)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-86)
- ZORO SELECT Flanged Sleeve Bearing, 1 1/2 in Bore (ZUSAB-PB-1092)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-882)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-403)
- ZORO SELECT Sleeve Bearing, 1 3/8 in Bore, PTFE Steel (ZUSAB-PB-917)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/8, L 2-1/2 (CB303420)
- Zoro Select Sleeve Bearings