Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 12 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-391
Zoro # G603888569
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 12 mm
- Outside Dia. 14 mm
- Length 9 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-391
- Zoro # G603888569
- UPC # 193005482534
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 14 mm |
Length | 9 mm |
Inside Diameter | 12 mm |
Outside Diameter | 14 mm |
Flange Diameter | 20 mm |
Overall Length | 9 mm |
Bore Diameter | 12 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Flange Type | Flanged |
Flange Thickness | 1 mm |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug, Tube 1/8 In, Brass and PBT (KQ2P-01)
- SMC Regulator, 1/4" NPT Port Gauge, 20 Size (AR20-N02E-Z-B)
- ALEMITE Adapter, 1/4"-28SAE-LT x 1/8"-27NPTF (F) (A51942)
- BULLDOG WINCH 0-200psi Air Pressure Gauge, 2", Mechanical, Lighted (42074B)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-209)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-288)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-186)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-183)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-884)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1079)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/4, L 1-1/2 (CB283212)
- Zoro Select Sleeve Bearings