Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 1/2 in Bore, PTFE Steel
Mfr # ZUSAB-PB-872
Zoro # G503888614
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Length 1/2 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-872
- Zoro # G503888614
- UPC # 193005499679
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 1/2 in |
Outside Diameter | 5/8 in |
Inside Diameter | 1/2 in |
Overall Length | 1/2 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -320 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD Tritan, , Pillow Block Bearing, Set Screw Locking, Bore 30.1625 mm (UCP206-19)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (10FFS50)
- SKF SKF 6309Z C3 HT51, Single Row Ball Bearings (6309Z C3 HT51)
- FESTO Compact Cylinder ADVU-20-15-A-P-A (ADVU-20-15-A-P-A)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-892)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-193)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-386)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1064)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-33)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1084)
- LAU Sleeve Bearings with Insulator, 3/4" Shaft Diameter (38-2443-02)
- Zoro Select Plain Bearings