Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 100 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-288
Zoro # G803888758
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 100 mm
- Outside Dia. 105 mm
- Length 60 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-288
- Zoro # G803888758
- UPC # 193005499457
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 100 mm |
Outside Dia. | 105 mm |
Length | 60 mm |
Outside Diameter | 105 mm |
Inside Diameter | 100 mm |
Bore Diameter | 100 mm |
Overall Length | 60 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 35mm, Industry 6007-2ZJEM (6007 2Z JEM)
- TRITAN Lockwasher, Metric For Use with KM10 Locknut (MB10)
- CONTROL DEVICES Valve, Relief, 1 MNPT, 0-40 CFM, 0-20 PSI (VR10-013)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-06MP-SS (SS-2404-08-06-FG)
- ZORO SELECT Sleeve Bearing, 90 mm Bore, PTFE Steel (ZUSAB-PB-276)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-387)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1079)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-163)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-30)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-178)
- DAYTON Sleeve Bearing, 9/16x3/4x1 L, PK3 (3FJN7)
- Zoro Select Plain Bearings