Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 10 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-387
Zoro # G303888579
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 10 mm
- Outside Dia. 12 mm
- Length 9 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-387
- Zoro # G303888579
- UPC # 193005482497
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 12 mm |
Length | 9 mm |
Outside Diameter | 12 mm |
Inside Diameter | 10 mm |
Overall Length | 9 mm |
Bore Diameter | 10 mm |
Flange Diameter | 18 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Maximum PV | 51,365 lb/sq in-fpm |
Flange Type | Flanged |
Flange Thickness | 1 mm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW VORTEC Vortec Air-Operated Dual-Force Vac Pump (DRM903)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS2211FG-02-10S)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X08)
- ZORO SELECT Sleeve Bearing, 60 mm Bore, PTFE Steel (ZUSAB-PB-221)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1068)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1071)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-42)
- ZORO SELECT Sleeve Bearing, 60 mm Bore, PTFE Steel (ZUSAB-PB-215)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-86)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 3 (CB243224)
- Zoro Select Plain Bearings