Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 10 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-33
Zoro # G503888461
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 10 mm
- Outside Dia. 12 mm
- Length 12 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-33
- Zoro # G503888461
- UPC # 193005498399
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 12 mm |
Length | 12 mm |
Inside Diameter | 10 mm |
Outside Diameter | 12 mm |
Bore Diameter | 10 mm |
Overall Length | 12 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Push-Lock Coupler, 1/4" Hose, PK10 (1717-4)
- ATLANTIC BLOWERS External Silencer 1.5” (AB-40002)
- HYDAC TEST HGA BULK 1620 1/4 NPT (TEST HGA BULK 1620 1/4 NPT)
- WHATMAN PZ 001 Tweezers, stainless steel (10477602)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1065)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-385)
- ZORO SELECT Sleeve Bearing, 1/4 in Bore, PTFE Steel (ZUSAB-PB-858)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-417)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1086)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-197)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 1, PK3 (EF101216)
- Zoro Select Plain Bearings