Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 10 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-29
Zoro # G503888454
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 10 mm
- Outside Dia. 12 mm
- Length 6 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-29
- Zoro # G503888454
- UPC # 193005498368
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 12 mm |
Length | 6 mm |
Inside Diameter | 10 mm |
Outside Diameter | 12 mm |
Overall Length | 6 mm |
Bore Diameter | 10 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SH8-62)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SAFL205-16G)
- CARLISLE 4L180 Durapower II FHP V-Belt (4L180)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X10X08)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-141)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-39)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-13)
- ZORO SELECT Sleeve Bearing, 5/16 in Bore, PTFE Steel (ZUSAB-PB-861)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-142)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-857)
- ZORO SELECT Sleeve Bearing, 65 mm Bore, PTFE Steel (ZUSAB-PB-230)
- Zoro Select Plain Bearings