Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 1 3/8 in Bore, PTFE Steel
Mfr # ZUSAB-PB-918
Zoro # G503888676
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 3/8 in
- Outside Dia. 1 9/16 in
- Length 1 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-918
- Zoro # G503888676
- UPC # 193005486921
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 3/8 in |
Outside Dia. | 1 9/16 in |
Length | 1 in |
Outside Diameter | 1 9/16 in |
Inside Diameter | 1 3/8 in |
Bore Diameter | 1 3/8 in |
Overall Length | 1 in |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -320 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Valve, Lockout (4ZL05)
- SOLBERG Silencer, 4 MNPT Out, 520 Max CFM (FS-275P-400)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (ST2533-1A250)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA58-600E)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-141)
- ZORO SELECT Sleeve Bearing, 18 mm Bore, PTFE Steel (ZUSAB-PB-405)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-11)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-39)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-35)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-12)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1, PK3 (CB141708)
- Zoro Select Plain Bearings