Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 1 3/4 in Bore, PTFE Steel
Mfr # ZUSAB-PB-930
Zoro # G503888744
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 3/4 in
- Outside Dia. 1 15/16 in
- Length 1 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-930
- Zoro # G503888744
- UPC # 193005487041
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 3/4 in |
Outside Dia. | 1 15/16 in |
Length | 1 in |
Inside Diameter | 1 3/4 in |
Outside Diameter | 1 15/16 in |
Overall Length | 1 in |
Bore Diameter | 1 3/4 in |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4MP4)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 7/16-20, Strt (2242-4-4s)
- NTN Tapered Roller Bearing Cone, 2-1/8 (539A)
- NACHI 22200 Spherical Roller Bearing, 22213EXQW33C3 (22213EXQW33C3)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-197)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-288)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1069)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1068)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-54)
- ZORO SELECT Sleeve Bearing, 90 mm Bore, PTFE Steel (ZUSAB-PB-276)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2 (CB202416)
- Zoro Select Sleeve Bearings