Shop All Sleeve Anchors
Zoro Select
Sleeve Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 5 PK
Mfr # U09100.062.0600
Zoro # G2807275
product price: $6.99
/pk 5, $1.40/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 5/8"
- Overall Length 6"
- Material Type Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U09100.062.0600
- Zoro # G2807275
- Country of Origin Multiple
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 6" |
Thread Size | 1/2" |
Minimum Installation Depth | 2" |
Anchor Length | 6 in |
Washer Outside Diameter | 1.055 in |
Nut Width | 0.73582 in |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material Type | Carbon Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
ICC Approved for Cracked Concrete | No |
Ultimate Tension Strength (4,000 psi Concrete) | 6,380 lb |
Material Grade | Not Graded |
ICC Approved for Un-Cracked Concrete | No |
Min. Embedment | 2 in |
Material | Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Overall Length 6 in, Thread Size 1/2 In., Drive Type External Hex, Head Type Hex, Nut Width 0.73582 in, Washer Outside Diameter 1.055 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size Not Applicable, Compatible Material Block, Concrete, Masonry, Minimum Installation Torque Not Applicable, Maximum Installation Torque Not Applicable, Minimum Installation Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Deck Screw, 2-1/2 in, Flat Head, Square Drive, 2000 PK (S08250DBB)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB516)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Steel Body, 1000 PK (SD32BS)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04104.031.0275)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 25 PK (U09150.037.0300)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 4" L, Stainless Steel Plain, 10 PK (U09150.050.0400)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 100 PK (U09150.025.0137)
- ZORO SELECT Sleeve Anchor, 3/4" Dia., 4" L, Carbon Steel Zinc Plated, 2 PK (U09100.075.0400)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0500)
- ZORO SELECT Sleeve Anchor, 5/16" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 50 PK (U09100.031.0250)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK (05930-PWR)
- Zoro Select Sleeve Anchors