Shop All Sleeve Anchors
Zoro Select
Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 225 PK
Mfr # B09100.037.0300
Zoro # G2053672
product price: $65.89
/pk 225, $0.29/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 3/8"
- Overall Length 3"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B09100.037.0300
- Zoro # G2053672
- Country of Origin Multiple
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Thread Size | 5/16" |
Minimum Installation Depth | 1-1/2" |
Anchor Length | 3 in |
Nut Width | 0.4889 in |
Washer Outside Diameter | 0.7047 in |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
ICC Approved for Cracked Concrete | No |
Ultimate Tension Strength (4,000 psi Concrete) | 2,706 lb |
Material Grade | Not Graded |
ICC Approved for Un-Cracked Concrete | No |
Min. Embedment | 1 1/2 in |
Material | Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 3 in, Thread Size 5/16 In., Drive Type External Hex, Head Type Hex, Nut Width 0.4889 in, Washer Outside Diameter 0.7047 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size Not Applicable, Compatible Material Block, Concrete, Masonry, Minimum Installation Torque Not Applicable, Maximum Installation Torque Not Applicable, Minimum Installation Depth 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M51050.040.0060)
- ALLIED TITANIUM Fully Threaded Rod, 3/8"-16 (0037551)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 2-1/2" L, Steel, 4 PK (GCPT56212)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.013.0100)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0400)
- ZORO SELECT Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 2 PK (U09100.075.0425)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (3730ASLH)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 25 PK (U09150.037.0187)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 2" L, 18-8 Stainless Steel Plain, 100 PK (1432ASLR188)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 100 PK (U09150.025.0137)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 5 PK (1723000)
- Zoro Select Sleeve Anchors