Shop All Sleeve Anchors
Zoro Select
Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 25 PK
Mfr # U09150.037.0300
Zoro # G0051375
original price:
$29.29
21% off
new price: $22.99
/pk 25, $0.92/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 3/8"
- Overall Length 3"
- Material Type Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U09150.037.0300
- Zoro # G0051375
- Country of Origin Multiple
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Thread Size | 5/16" |
Minimum Installation Depth | 1-1/2" |
Anchor Length | 3 in |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material Type | Stainless Steel |
Finish | Plain |
Head Type | Hex Nut |
Drive Type | Hex |
ICC Approved for Cracked Concrete | No |
Ultimate Tension Strength (4,000 psi Concrete) | 2,706 lb |
Material Grade | 304 |
ICC Approved for Un-Cracked Concrete | No |
Material | Stainless Steel |
Min. Embedment | 1 1/2 in |
Material Grade/Class | 18-8 |
System of Measurement | Inch |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 3 in, Thread Size 5/16 In., Drive Type External Hex, Head Type Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Block, Concrete, Masonry, Minimum Installation Depth 1 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 2,706 lb, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04110.160.0045)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (05290)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0050)
- ZORO SELECT Spring Pin, Slotted, 4.5x30mm, PK100 (M39100.045.0030)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (U09100.037.0400)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (5048ASLH)
- ZORO SELECT Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 2 PK (U09100.075.0425)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0500)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (1422ASLC)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0400)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (05032S-PWR)
- Zoro Select Sleeve Anchors