Shop All Sleeve Anchors
Zoro Select
Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 100 PK
Mfr # U09150.025.0137
Zoro # G0051390
original price:
$27.25
10% off
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/4"
- Overall Length 1-3/8"
- Material Type Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U09150.025.0137
- Zoro # G0051390
- Country of Origin Multiple
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-3/8" |
Thread Size | #10 |
Minimum Installation Depth | 1-1/8" |
Anchor Length | 1 3/8 in |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material Type | Stainless Steel |
Finish | Plain |
Head Type | Hex Nut |
Drive Type | Hex |
ICC Approved for Cracked Concrete | No |
Ultimate Tension Strength (4,000 psi Concrete) | 1,694 lb |
Material Grade | 304 |
ICC Approved for Un-Cracked Concrete | No |
Min. Embedment | 1 1/8 in |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
System of Measurement | Inch |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 1 3/8 in, Thread Size #10, Drive Type External Hex, Head Type Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Block, Concrete, Masonry, Minimum Installation Depth 1 1/8 in, Ultimate Tension Strength (4,000 psi Concrete) 1,694 lb, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 25 PK (TFC1616.3-25)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-3/4" (2500 / Pack) (DS16175)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12N8)
- ZORO SELECT Grade 8, 2"-4-1/2 Hex Head Cap Screw, Black Oxide Steel, 10 in L (2FA44)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 2" L, 18-8 Stainless Steel Plain, 100 PK (1432ASLR188)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (5036ASLH)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 5 PK (U09100.062.0600)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (5048ASLH)
- ZORO SELECT Sleeve Anchor, 5/16" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (U09100.031.0150)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 25 PK (5036ASLH188)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 50 PK (06153S-PWR)
- Zoro Select Sleeve Anchors