Shop All Sleeve Anchors
Zoro Select
Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK
Mfr # U09100.050.0600
Zoro # G2807318
product price: $7.29
/pk 10, $0.73/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/2"
- Overall Length 6"
- Material Type Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U09100.050.0600
- Zoro # G2807318
- Country of Origin Multiple
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 6" |
Thread Size | 3/8" |
Minimum Installation Depth | 1-7/8" |
Anchor Length | 6 in |
Washer Outside Diameter | 0.80511 in |
Nut Width | 0.5511 in |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material Type | Carbon Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
ICC Approved for Cracked Concrete | No |
Ultimate Tension Strength (4,000 psi Concrete) | 4,400 lb |
ICC Approved for Un-Cracked Concrete | No |
Material Grade | Not Graded |
Material | Steel |
Min. Embedment | 1 7/8 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 6 in, Thread Size 3/8 In., Drive Type External Hex, Head Type Hex, Nut Width 0.5511 in, Washer Outside Diameter 0.80511 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size Not Applicable, Compatible Material Block, Concrete, Masonry, Minimum Installation Torque Not Applicable, Maximum Installation Torque Not Applicable, Minimum Installation Depth 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #10, 3-1/2 in, Torx Drive (48593)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel 10 PK (63871)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 0.875 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-780DS7-)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.062.0600)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0600)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (U09100.025.0137)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (U09100.025.0250)
- ZORO SELECT Sleeve Anchor, 3/4" Dia., 4" L, Carbon Steel Zinc Plated, 2 PK (U09100.075.0400)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (U09100.037.0250)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 4" L, Stainless Steel Plain, 10 PK (U09150.050.0400)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 60 PK (B09100.062.0425)
- Zoro Select Sleeve Anchors