Shop All Sleeve Anchors
Zoro Select
Sleeve Anchor, 1/2" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK
Mfr # U09150.050.0225
Zoro # G1965391
original price:
$22.99
53% off
new price: $10.75
/pk 10, $1.08/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/2"
- Overall Length 2-1/4"
- Material Type Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U09150.050.0225
- Zoro # G1965391
- Country of Origin Multiple
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-1/4" |
Thread Size | 3/8" |
Minimum Installation Depth | 1-7/8" |
Anchor Length | 2 1/4 in |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material Type | Stainless Steel |
Finish | Plain |
Head Type | Hex Nut |
Drive Type | Hex |
Ultimate Tension Strength (4,000 psi Concrete) | 4,400 lb |
ICC Approved for Cracked Concrete | No |
ICC Approved for Un-Cracked Concrete | No |
Material Grade | 304 |
Material | Stainless Steel |
Min. Embedment | 1 7/8 in |
Material Grade/Class | 18-8 |
System of Measurement | Inch |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 2 1/4 in, Thread Size 3/8 In., Drive Type External Hex, Head Type Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Block, Concrete, Masonry, Minimum Installation Depth 1 7/8 in, Ultimate Tension Strength (4,000 psi Concrete) 4,400 lb, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0050)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 20 PK (60261)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/8HDK)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14WZ)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 10 PK (5096ASLH)
- ZORO SELECT Sleeve Anchor, 3/4" Dia., 4" L, Carbon Steel Zinc Plated, 2 PK (U09100.075.0400)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0600)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (1422ASLC)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 1-7/8" L, 18-8 Stainless Steel Plain, 325 PK (B09150.037.0187)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0300)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 5 PK (1721000)
- Zoro Select Sleeve Anchors