Shop All Pipe Markers, Arrow, and Banding Tape
Zoro Select
Slam Latch, Nonlocking, Electropolished
Mfr # 1XPD9
Zoro # G0455917
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes (1) 1"-20 Mounting Bracket, (1) Keeper, (2) Mounting Screws
- Material Stainless Steel
- Adjustable No
- Catch/Latch Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XPD9
- Zoro # G0455917
- UPC # 190735035450
- Country of Origin China
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Catch/Latch Height | 1 1/4 in |
Catch/Latch Depth | 1 7/64 in |
Catch/Latch Width | 2 5/16 in |
Mounting Hole Dia. | 1/2 in |
Catch/Latch Length | 1-7/64" |
Details
Item | Slam Latch |
Color | Silver |
Includes | (1) 1"-20 Mounting Bracket, (1) Keeper, (2) Mounting Screws |
Material | Stainless Steel |
Adjustable | No |
Catch/Latch Material | Stainless Steel |
Catch/Latch Opening Action | Lift |
Catch/Latch Type | Push-to-Close |
Locking/Nonlocking | Non-locking |
Grip | 1 in |
Catch/Latch Finish | Bright Stainless Steel |
Hardware | Included |
Finish | Electropolished |
Description
Slam Latch, Push-to-Close, Lift, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Bright Stainless Steel, Catch/Latch Height 1 1/4 in, Catch/Latch Width 2 5/16 in, Catch/Latch Depth 1 7/64 in, Grip 1 in, Includes (1) 1 In.-20 Mounting Bracket, (1) Keeper, (2) Mounting Screws, Mounting Hole Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10326)
- KLEENGUARD Safety Glasses, Blue Mirror Anti-Fog ; Anti-Scratch (20471)
- FIRE-DEX Bibbed Fire Hood, Black, CarbonX(R) (H81CXNB)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- NMC Vacuum Pressure Sensitive, Pk25, C1262Y (C1262Y)
- BRADY Pipe Marker, PK5, 7374-1-PK (7374-1-PK)
- BRADY Pipe Marker, Hot Water Recirculation, PK5 (7147-1-PK)
- BRADY Pipe Marker, Heating Water Return, 4to6 In, 4072-D (4072-D)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-1-PK (7123-1-PK)
- BRADY Pipe Markr, Arrow - Single, Gn, 6 In orGrtr (93396)
- BRADY Pipe Marker, Air, Blue, 3/4 to 2-3/8 In (7006-4)
- Zoro Select Pipe Markers, Arrow, and Banding Tape