Shop All Sealed Lead Acid Batteries
Zoro Select
SLA, 6V, 200Ah, GEL (golf cart), L5
Mfr # 47044
Zoro # G204393110
original price:
$387.66
9% off
new price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.72 in
- Width 7.13 in
- Depth 10.38 in
- Weight 62.4 lb
- Terminal Type - Batteries Tab with Bolt Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 47044
- Zoro # G204393110
- UPC # 806593470448
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.72 in |
Width | 7.13 in |
Depth | 10.38 in |
Overall Height | 9.72 in |
Description
Sealed Lead Acid Battery, Battery Design GEL, Voltage - Batteries 6V DC, Capacity - Batteries 200 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 9.72 in, Width 7.13 in, Depth 10.38 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 62.4 lb, Battery Cross-Reference P12-200.0, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- EXELL BATTERY 416A Alkaline 67.5V Battery NEDA 217, A416, ER-416 (416A)
- EDGE MEMORY 16Gb (1X16Gb) Pc4-2400 260 Pin Ddr4 Sodimm 1.2V (2Rx8) (PE253240)
- CETIS Wall Mount Kit, Black (WMK-08(BK))
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 3.3Ah, Faston (5EFF1)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 5Ah (47017)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 24Ah (47023)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 12Ah (47012)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ4)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 3.3Ah (47029)
- BATTERY CLERK AJC APC SMC1500-2UC SMART-UPS C UPS Battery, 14ah, 12V (AJC-D14S-I-0-192881)
- Zoro Select Sealed Lead Acid Batteries