Shop All Conveyor Parts
Zoro Select
Skate Wheel, White, Hub 15/16" W
Mfr # SWP1.9X250
Zoro # G3970870
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15/16 in
- Wheel Bearing Type Ball Bearing
- For Axle Size 1/4 in
- Wheel Hardness Durometer 75A
- Relative Wheel Hardness Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SWP1.9X250
- Zoro # G3970870
- Country of Origin United States
- Category Conveyor Parts
Dimensions
Overall Width | 15/16 in |
For Axle Size | 1/4 in |
Wheel Width | 5/8 in |
Hub Width | 15/16 in |
Wheel Bore Diameter | 0.25 in |
Wheel Diameter | 1 15/16 in |
Wheel Diameter1 | 1 15/16 in |
Details
Item | Skate Wheel |
Wheel Bearing Type | Ball Bearing |
Wheel Hardness | Durometer 75A |
Relative Wheel Hardness | Soft |
Bearing Material | PTFE Plastic |
Wheel Color | White |
Duty Rating | Light Duty |
Wheel Finish/Coating | Plastic Coated |
Multidirectional | No |
Max. Operating Temp. | 180 Degrees F |
Skate Wheel Material | Plastic |
Wheel Load Capacity | 40 lb |
Min. Operating Temp. | -58 Degrees F |
Application | Material Handling |
Description
Skate Wheel, Ball Bearing, PTFE Plastic Bearing Material, Plastic, Plastic Coated, 1 15/16 in Wheel Diameter, 5/8 in Wheel Width, White, 0.25 in Wheel Bore Diameter, 15/16 in Hub Width, Light Duty, 40 lb Wheel Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A6E20B8C2P6)
- WERNER Rope Pulley Kit (31-12)
- L.H. DOTTIE L.H. Dottie #10 Gauge Bright Galvanized Jack Chain, 100PK (CH1010)
- CROSBY Shackle, 3/8" Body Sz, Galvanized (1019772)
- ZORO SELECT Skate Wheel, Silver, Hub 13/16" W, PK4 (SW1.9X250SS)
- ZORO SELECT Conveyor Drive Motor Kit (MH13F53509G)
- JR PRODUCTS JR Products 81005 Sew-In Snap Tape - 72" (81005)
- 1STSOURCE PRODUCTS Flat Idler Sheave & Guide Wheel 1SP-B4050-1 (1SP-B4050-1)
- INTERROLL 363Mm 80Mm 3Ph 012Kw 276460VAc Motorized Conveyor Roller (80I)
- BRIDGEPORT FITTINGS Connector, 1"NPSM, Steel, Silver (683-UI)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 36C, 46C (N12 UN/115-6A-FW-NSF)
- Zoro Select Conveyor Parts