Shop All Conveyor Parts
Zoro Select
Skate Wheel, Silver, Hub 13/16" W, PK4
Mfr # SW1.9X250SS
Zoro # G3971099
product price: $39.99
/pk 4, $10.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13/16 in
- Wheel Bearing Type Ball Bearing
- For Axle Size 1/4 in
- Multidirectional No
- Wheel Load Capacity 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SW1.9X250SS
- Zoro # G3971099
- Country of Origin China
- Category Conveyor Parts
Dimensions
Overall Width | 13/16 in |
For Axle Size | 1/4 in |
Wheel Bore Diameter | 0.25 in |
Wheel Diameter | 1 15/16 in |
Wheel Width | 5/8 in |
Hub Width | 13/16 in |
Wheel Diameter1 | 1 15/16 in |
Details
Item | Skate Wheel |
Wheel Bearing Type | Ball Bearing |
Multidirectional | No |
Wheel Load Capacity | 50 lb |
Wheel Hardness | Durometer 50D |
Min. Operating Temp. | -10 Degrees F |
Wheel Color | Silver |
Bearing Material | Stainless Steel |
Duty Rating | Light Duty |
Wheel Finish/Coating | Passivated |
Application | Material Handling |
Relative Wheel Hardness | Hard |
Skate Wheel Material | Steel |
Max. Operating Temp. | 1,040 Degrees F |
Description
Skate Wheel, Ball Bearing, Stainless Steel Bearing Material, Steel, Passivated, 1 15/16 in Wheel Diameter, 5/8 in Wheel Width, Silver, 0.25 in Wheel Bore Diameter, 13/16 in Hub Width, Light Duty, 50 lb Wheel Load Capacity, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 8' Black Action Spring Buckle Strap - 2 pack (AC108E-BLK-PR)
- US CARGO CONTROL 82" x 82" Heavy-Duty Cargo Net with Ratchets and E-Track Fittings (CN-250)
- VESTIL Guard Rail Straight Rail, Galv, 120" (GR-H2R-BO-10-HDG)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Rigid (400K65)
- ZORO SELECT Skate Wheel, White, Hub 15/16" W (SWP1.9X250)
- ZORO SELECT Conveyor Drive Motor Kit (MH13F53509G)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 36C, 46C (N12 UN/115-6A-FW-NSF)
- MARTIN SPROCKET & GEAR 12" X 2 7/16" Hanger-Oil, 12CH2265-O (12CH2265-O)
- AP PRODUCTS AP Products 018-532150 Black Weather Stripping Tape - 5/32" x 1" x 50' (018-532150)
- JR PRODUCTS JR Products GSNI-2300-80 Gas Spring - 20" EXT, 80 lbs. (GSNI-2300-80)
- MARTIN SPROCKET & GEAR Split Gland Seal - Loose, CSS5 (CSS5)
- Zoro Select Conveyor Parts