Shop All Skate Wheel Conveying
This Product is Discontinued
Zoro Select
Skate Wheel Conveyor, 26-3/16Inx2 to 8ft (Discontinued)
Mfr # 13D466
Zoro # G6110851
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Medium-Duty
- Frame Material Structural Steel
- Conveyor Frame Type Flexible
- Skate Wheel Material Plastic
- Frame Shape Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13D466
- Zoro # G6110851
- UPC # 190735386354
- Country of Origin China
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 18 in |
Overall Width | 20 3/16 in |
Overall Length | 8 ft |
Bed Length | 2 to 8 ft. |
Min. Height | 28 1/2 in |
Overall Height | 41 1/2 in |
Max. Height | 41 1/2 in |
Height Adjustment | 28-1/2" to 41-1/2" |
Wheel Dia. | 1-15/16" |
Adjustable Height - Conveyors | Yes |
Retracted Length | 2 ft |
Wheel Diameter | 1 15/16 in |
Description
Skate Wheel Conveyor, Flexible, Flexible, 200 lb/ft Maximum Load Capacity, 200 lb/ft Load Capacity @ 5 ft. Centers, 18 in Between Frame Width, 8 ft Overall Length, 20 3/16 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.