Shop All Flow Racks & Rails
Zoro Select
Skate Wheel Conveyor, 24 ft L, 38 9/16 in W, 200 lb/ft Max Load Capacity
Mfr # 55KR78
Zoro # G2478860
product price: $2,700.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,700.99
Free 30-Day Returns
Key Features
- Overall Length 24 ft
- Overall Width 38 9/16 in
- Maximum Load Capacity 200 lb/ft
- Skate Wheel Material Steel
- Minimum Axle Spacing 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55KR78
- Zoro # G2478860
- Country of Origin China
- Category Flow Racks & Rails
Dimensions
Overall Length | 24 ft |
Overall Width | 38 9/16 in |
Between Frame Width | 30 in |
Max. Height | 41 1/2 in |
Min. Height | 28 1/2 in |
Adjustable Height - Conveyors | Yes |
Details
Item | Skate Wheel Conveyor |
Maximum Load Capacity | 200 lb/ft |
Skate Wheel Material | Steel |
Minimum Axle Spacing | 1 3/8 in |
Load Capacity @ 5 ft. Centers | 200 lb/ft |
Load Capacity @ 10 ft. Centers | 200 lb/ft |
Axle Spacing | 5/16 in |
Duty Rating | Heavy Duty |
Frame Material | Carbon Steel |
Maximum Axle Spacing | 5 3/8 in |
Frame Shape | Flexible |
Conveyor Frame Type | Flexible |
Wheels per Axle | 10 |
Description
Skate Wheel Conveyor, Flexible, Flexible, 200 lb/ft Maximum Load Capacity, 200 lb/ft Load Capacity @ 5 ft. Centers, 200 lb/ft Load Capacity @ 10 ft. Centers, 30 in Between Frame Width, 24 ft Overall Length, 38 9/16 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDS-WILCOX Pendant, Clevis (2035.00319)
- ZORO SELECT Solid Wheel, Ribbed, 15-1/4" Dia., 3-3/4" W (53CM69)
- WERNER Ladder Jack Clamping System, PK2 (AC10-20-02)
- HAMILTON Mort Wheel, 12X2 1Rb (W-1220-R-1)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR74)
- ZORO SELECT Skate Wheel Conveyor, 8 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR68)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR71)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 300 lb/ft Max Load Capacity (55KR81)
- ZORO SELECT Skate Wheel Conveyor, 8 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR72)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR69)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- Zoro Select Flow Racks & Rails