Shop All Flow Racks & Rails
Zoro Select
Skate Wheel Conveyor, 24 ft L, 38 9/16 in W, 200 lb/ft Max Load Capacity
Mfr # 55KR77
Zoro # G2478967
product price: $2,046.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,046.99
Free 30-Day Returns
Key Features
- Overall Length 24 ft
- Overall Width 38 9/16 in
- Maximum Load Capacity 200 lb/ft
- Frame Material Carbon Steel
- Between Frame Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55KR77
- Zoro # G2478967
- Country of Origin China
- Category Flow Racks & Rails
Dimensions
Overall Length | 24 ft |
Overall Width | 38 9/16 in |
Between Frame Width | 30 in |
Max. Height | 41 1/2 in |
Adjustable Height - Conveyors | Yes |
Min. Height | 28 1/2 in |
Details
Item | Skate Wheel Conveyor |
Maximum Load Capacity | 200 lb/ft |
Frame Material | Carbon Steel |
Conveyor Frame Type | Flexible |
Minimum Axle Spacing | 1 3/8 in |
Duty Rating | Heavy Duty |
Wheels per Axle | 10 |
Axle Spacing | 5/16 in |
Load Capacity @ 10 ft. Centers | 200 lb/ft |
Frame Shape | Flexible |
Maximum Axle Spacing | 5 3/8 in |
Load Capacity @ 5 ft. Centers | 200 lb/ft |
Skate Wheel Material | Plastic |
Description
Skate Wheel Conveyor, Flexible, Flexible, 200 lb/ft Maximum Load Capacity, 200 lb/ft Load Capacity @ 5 ft. Centers, 200 lb/ft Load Capacity @ 10 ft. Centers, 30 in Between Frame Width, 24 ft Overall Length, 38 9/16 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Lift Table, Load Cap. 2000 lb. (492128)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb (RSCR243636ALU6MR95)
- B/A PRODUCTS CO Tie-Down Strap, Ratchet, 2 In., 4000 lb. (38-200SH)
- R.W. ROGERS CO Poly Wheel, 1/2" Bore, 5"x2", PK2 (W-853-6)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 300 lb/ft Max Load Capacity (55KR81)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR69)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR73)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 38 9/16 in W, 200 lb/ft Max Load Capacity (55KR76)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 38 9/16 in W, 200 lb/ft Max Load Capacity (55KR78)
- ZORO SELECT Skate Wheel Conveyor, 8 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR72)
- UNEX SPAN TRACK Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S2W183X69)
- Zoro Select Flow Racks & Rails