Shop All Flow Racks & Rails
Zoro Select
Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 300 lb/ft Max Load Capacity
Mfr # 55KR81
Zoro # G2103356
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,143.99
Free 30-Day Returns
Key Features
- Overall Length 24 ft
- Overall Width 32 11/16 in
- Maximum Load Capacity 300 lb/ft
- Load Capacity @ 10 ft. Centers 300 lb/ft
- Frame Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55KR81
- Zoro # G2103356
- Country of Origin China
- Category Flow Racks & Rails
Dimensions
Overall Length | 24 ft |
Overall Width | 32 11/16 in |
Between Frame Width | 24 in |
Max. Height | 41 1/2 in |
Min. Height | 28 1/2 in |
Adjustable Height - Conveyors | Yes |
Details
Item | Skate Wheel Conveyor |
Maximum Load Capacity | 300 lb/ft |
Load Capacity @ 10 ft. Centers | 300 lb/ft |
Frame Material | Carbon Steel |
Wheels per Axle | 9 |
Maximum Axle Spacing | 5 3/8 in |
Minimum Axle Spacing | 1 3/8 in |
Duty Rating | Heavy Duty |
Conveyor Frame Type | Flexible |
Skate Wheel Material | Steel |
Axle Spacing | 5/16 in |
Load Capacity @ 5 ft. Centers | 300 lb/ft |
Frame Shape | Flexible |
Description
Skate Wheel Conveyor, Flexible, Flexible, 300 lb/ft Maximum Load Capacity, 300 lb/ft Load Capacity @ 5 ft. Centers, 300 lb/ft Load Capacity @ 10 ft. Centers, 24 in Between Frame Width, 24 ft Overall Length, 32 11/16 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Orbit Telescoping Lift Boom, 24" Fork (LM-OBT-8-24)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE2801NTX4)
- VESTIL 0.2 tons, 115 V, Red (MINI-4)
- ZORO SELECT Rgd Plat Castr, Polyolfin, 2-1/2 in, 175 lb (1UKT6)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR69)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 38 9/16 in W, 200 lb/ft Max Load Capacity (55KR76)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR71)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 38 9/16 in W, 200 lb/ft Max Load Capacity (55KR78)
- ZORO SELECT Skate Wheel Conveyor, 8 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR68)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR74)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 3 in W, 35 lb/ft (5 ft Supports) Max Load Capacity (5FRM2503)
- Zoro Select Flow Racks & Rails