Shop All Flow Racks & Rails
Zoro Select
Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity
Mfr # 55KR74
Zoro # G2103198
product price: $2,024.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,024.99
Free 30-Day Returns
Key Features
- Overall Length 24 ft
- Overall Width 32 11/16 in
- Maximum Load Capacity 200 lb/ft
- Axle Spacing 5/16 in
- Skate Wheel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55KR74
- Zoro # G2103198
- Country of Origin China
- Category Flow Racks & Rails
Dimensions
Overall Length | 24 ft |
Overall Width | 32 11/16 in |
Between Frame Width | 24 in |
Adjustable Height - Conveyors | Yes |
Max. Height | 41 1/2 in |
Min. Height | 28 1/2 in |
Details
Item | Skate Wheel Conveyor |
Maximum Load Capacity | 200 lb/ft |
Axle Spacing | 5/16 in |
Skate Wheel Material | Plastic |
Duty Rating | Heavy Duty |
Frame Material | Carbon Steel |
Load Capacity @ 10 ft. Centers | 200 lb/ft |
Frame Shape | Flexible |
Load Capacity @ 5 ft. Centers | 200 lb/ft |
Minimum Axle Spacing | 1 3/8 in |
Conveyor Frame Type | Flexible |
Wheels per Axle | 9 |
Maximum Axle Spacing | 5 3/8 in |
Description
Skate Wheel Conveyor, Flexible, Flexible, 200 lb/ft Maximum Load Capacity, 200 lb/ft Load Capacity @ 5 ft. Centers, 200 lb/ft Load Capacity @ 10 ft. Centers, 24 in Between Frame Width, 24 ft Overall Length, 32 11/16 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENERS BLUE RIBBON Natural Jute Twine, 200 ft. (T029B)
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 660 Lb (2VJD8)
- DAYTON End Chain Hoist Ring Assembly (GGS_57032)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb., Caster Load Rating Range: Heavy-Duty (LEH-ALST 150K-14-CO)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 38 9/16 in W, 200 lb/ft Max Load Capacity (55KR76)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR69)
- ZORO SELECT Skate Wheel Conveyor, 8 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR68)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR73)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR71)
- ZORO SELECT Skate Wheel Conveyor, 8 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR72)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- Zoro Select Flow Racks & Rails