Shop All Gauge guards, Seals & Accessories
Zoro Select
Siphon, 1000 psi, 1/4 In NPT, SS
Mfr # 5TUL5
Zoro # G1407077
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 1000 psi
- Size (NPT) 1/4 in
- Material Stainless Steel
- Corrosion Resistant No
- Tube Length 5 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TUL5
- Zoro # G1407077
- UPC # 190735532645
- Country of Origin China
- Category Gauge guards, Seals & Accessories
Dimensions
Size (NPT) | 1/4 in |
Tube Length | 5 11/16 in |
Connection Size | 1/4 in |
Details
Item | Pressure Gauge Siphon |
Pressure Range | 1000 psi |
Material | Stainless Steel |
Corrosion Resistant | No |
Tube Style | Pigtail |
Maximum Internal Pressure | 1,000 psi |
Construction | Seamless |
Burst Pressure | 1,000 psi |
Connection Type | NPT |
Application | Steam Installations |
Description
Pressure Gauge Siphon, Application Steam Installations, Burst Pressure 1,000 psi, Connection Size 1/4 in, Connection Type NPT, Construction Seamless, Material Stainless Steel, Maximum Internal Pressure 1,000 psi, Tube Length 5 11/16 in, Tube Style Pigtail, Corrosion Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALYZER KIT W/PRINTER & CASE (C161KIT)
- POMONA ELECTRONICS Binding Post, 30VAC/60VDC, Black (1452)
- FLUKE Test Lead Kit, 59 In. L, 10A, 1kVAC (Fluke-TL238)
- DICKSON Chart, 8 In, +40 to +110, 7 Day, PK60 (C477)
- ZORO SELECT Boiler Gauge, Square, 0-200PSI, 80 to 320 F (4CFD1)
- ZORO SELECT Boiler Gauge, Square, 0-75 PSI, 60 to 260 F (4CFC7)
- ZORO SELECT Siphon, 250 psi, 1/4 In Natured Brass (5TUL0)
- ZORO SELECT Boiler Gauge, Square, 0-75 PSI, 60 to 260 F (4CFC8)
- ZORO SELECT Siphon, 500 psi, 1/4 In NPT, Iron (5TUK9)
- ZORO SELECT Snubber, Filter, 1/2In NPT, 20,000psi, SS (5TUK8)
- NOSHOK Sintered Pressure Snubber, 1/2 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5150-E)
- Zoro Select Gauge guards, Seals & Accessories