Shop All Allergy & Asthma
Zoro Select
Sinus and Allergy, Tablet, 25mg, PK50
Mfr # 9999-3105
Zoro # G6615259
product price: $8.25
/pk 50, $0.17/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Sinus and Allergy
- Medicinal Form Tablet
- Medicinal Count 50 x 1
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-3105
- Zoro # G6615259
- Country of Origin United States
- Category Allergy & Asthma
Dimensions
Size | 25mg |
Details
Medicinal Type | Sinus and Allergy |
Item | Sinus and Allergy Reliever |
Medicinal Form | Tablet |
Medicinal Count | 50 x 1 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Formula | Diphenhydramine HCI 25mg |
Includes | Spanish Labeling, Tablet Information, Directions, Warnings and Use, Product Information |
Flavor | Unflavored |
Unitized | No |
Purpose | Allergy Reliever |
Individually Dosed | Individually Dosed |
Active Ingredient | Diphenhydramine HCI |
Unit Dose | 25 mg |
Label Language | Spanish |
Number of Individual Doses | 50 |
Format | Tablet |
Dose Package Type | Packets |
Exterior Package Type | Box |
Unit Count | 50 |
Strength | Regular Strength |
Description
Sinus and Allergy Reliever, Purpose Allergy Reliever, Exterior Package Type Box, Active Ingredient Diphenhydramine HCI, Unit Dose 25 mg, Number of Individual Doses 50, Dose Package Type Packets, Individually Dosed Individually Dosed, Strength Regular Strength, Flavor Unflavored, Format Tablet, Compatible Manufacturer Part Number Not Applicable, Unit Count 50, Compatible Grainger Part Number Not Applicable, Label Language Spanish, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTH-O-METER Scale, w/ Height Rod, 20-1/4"x10-3/8"x57-1/2", Black/Silver (HHM402KL)
- ACME UNITED First Aid Only Z6005 Cold Compress, 4 x 5", 1 Bag (Z6005)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 3X-Large, 74"-90", 40PK (1365)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-800)
- ZORO SELECT Sinus and Allergy, Tablet, 5mg Size, PK24 (80964)
- ZORO SELECT Sinus and Allergy, Tablet, 545mg Sz, PK100 (12033)
- ZORO SELECT Sinus and Allergy, Tablet, 25mg Size, PK200 (18447)
- CLARITIN Lil Drugstore Allergy Relief 1 ct (97321)
- BENADRYL Benadryl Allergy Plus 24 Count, PK24 (5355726)
- MEDIQUE Non Prescription Medication, PK10 (20312)
- ACME UNITED PhysiciansCare Allergy Antihistamine Medication, 50 Doses of Two Tablets (90091)
- Zoro Select Allergy & Asthma