Shop All Sinker Nails
Zoro Select
Sinker Nail, 8d x2-3/8 In L, PK4260
Mfr # 4NEV2
Zoro # G0851453
original price:
$87.94
31% off
new price: $59.99
/pk 4260, $0.01/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 8d
- Gauge 11 1/2 ga
- Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEV2
- Zoro # G0851453
- UPC # 726047100502
- Country of Origin Mexico
- Category Sinker Nails
Dimensions
Size | 8d |
Length | 2 3/8 in |
Diameter | 0.113 in |
Head Dia. | 17/64 in |
Penny Size | 8D |
Shank Diameter | 0.113 in |
Head Diameter | 17/64 in |
Details
Item | Sinker Nail,2 3/8 in,11 1/2 ga,PK4260 |
Material | Steel |
Finish | Vinyl Coated |
Gauge | 11 1/2 ga |
Application | General Construction, Interior Framing |
Head Type | Flat |
Shank Type | Smooth |
Package Weight | 30 lb |
Approx. Pkg. Qty. | 4,260 |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Product Type | Sinker Nails |
Description
Sinker Nail,2 3/8 in,11 1/2 ga,PK4260, Length 2 3/8 in, Gauge 11 1/2 ga, Shank Diameter 0.113 in, Shank Type Smooth, Material Steel, Finish Vinyl Coated, Head Type Flat, Head Diameter 17/64 in, Penny Size 8D, Point Type Diamond, Application General Construction, Interior Framing, Product Type Sinker Nails, Manufacturer Location Globally Sourced, Pack Size Bulk Pack, Package Quantity 4260
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 7/32 in Ht, 100 PK (N01100.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0003)
- J.W. WINCO Countersunk Washer, Fits Bolt Size 5.3 mm Steel, Blackened Finish (25WG43)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (U04360.043.0250)
- ZORO SELECT Sinker Nail, 20d x 3-3/4 In L, PK37 (4NEU4)
- ZORO SELECT Sinker Nail, 10d x2-7/8 In L, PK104 (4NEU1)
- ZORO SELECT Sinker Nail, 8d x 2-3/8 In L, PK142 (4NET9)
- ZORO SELECT Sinker Nail, 12d x 3-1/8 In L, PK77 (4NEU2)
- ZORO SELECT Sinker Nail, 6d x 1-7/8 In L, PK275 (4NET8)
- ZORO SELECT Sinker Nail, 6d x1-7/8 In L, PK1375 (4NEU5)
- ZORO SELECT Sinker Nail, 12d x3-1/8 In L, PK385 (4NEU8)
- Zoro Select Sinker Nails