Shop All Sinker Nails
Zoro Select
Sinker Nail, 8d, 2-3/8 In L, PK710
Mfr # 5BA21
Zoro # G2826874
product price: $4.85
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Vinyl
- Size 8d
- Gauge 11.5 ga
- Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BA21
- Zoro # G2826874
- Country of Origin Unknown
- Category Sinker Nails
Dimensions
Size | 8d |
Length | 2 3/8 in |
Head Dia. | 17/64 in |
Diameter | 0.113 in |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl |
Gauge | 11.5 ga |
Approx. Pkg. Qty. | 710 |
Head Type | Flat Checkered |
Package Weight | 5 lb |
Shank Type | Smooth |
Application | For Interior Framing, General Construction |
Description
Sinker Nail, Steel, Finish Vinyl, Head Type Flat Checkered, Shank Type Smooth, Size 8d, Head Dia. 17/64 in, Gauge 11.5 ga, Diameter 0.113 in, Length 2 3/8 in, For Interior Framing, General Construction, Package Weight 5 lb, Approx. Pkg. Qty. 710, Package Quantity 710
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 169 PK (54030)
- RED HEAD Wedge Anchor, 1/4" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (12020)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Zinc Plated, 300 PK (M16D934-10)
- TEKS Self-Drilling Screw, #12 x 1 in, Steel Hex Head Hex Drive, 400 PK (21418)
- ZORO SELECT Sinker Nail, 16d x 3-1/4 In L, PK61 (4NEU3)
- ZORO SELECT Sinker Nail, 20d x 3-3/4 In L, PK37 (4NEU4)
- ZORO SELECT Sinker Nail, 6d x 1-7/8 In L, PK275 (4NET8)
- ZORO SELECT Sinker Nail, 8d x2-3/8 In L, PK4260 (4NEV2)
- ZORO SELECT Sinker Nail, 6d x1-7/8 In L, PK1375 (4NEU5)
- ZORO SELECT Sinker Nail, 16dx3-1/4 In L, PK1830 (4NEV3)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- Zoro Select Sinker Nails