Shop All Sinker Nails
Zoro Select
Sinker Nail, 20d x3-3/4 In L, PK185
Mfr # 4NEV1
Zoro # G2514872
original price:
$18.69
29% off
new price: $13.19
/pk 185, $0.07/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 20d
- Gauge 7 ga
- Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEV1
- Zoro # G2514872
- UPC # 726047100137
- Country of Origin Mexico
- Category Sinker Nails
Dimensions
Size | 20d |
Length | 3 3/4 in |
Head Dia. | 3/8 in |
Diameter | 0.177 in |
Penny Size | 20D |
Shank Diameter | 0.177 in |
Head Diameter | 3/8 in |
Details
Item | Sinker Nail,3 3/4 in,7 ga,PK185 |
Material | Steel |
Finish | Vinyl Coated |
Gauge | 7 ga |
Application | General Construction, Interior Framing |
Shank Type | Smooth |
Head Type | Flat |
Approx. Pkg. Qty. | 185 |
Package Weight | 5 lb |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Product Type | Sinker Nails |
Description
Sinker Nail,3 3/4 in,7 ga,PK185, Length 3 3/4 in, Gauge 7 ga, Shank Diameter 0.177 in, Shank Type Smooth, Material Steel, Finish Vinyl Coated, Head Type Flat, Head Diameter 3/8 in, Penny Size 20D, Point Type Diamond, Application General Construction, Interior Framing, Product Type Sinker Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 185
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38400.030.0010)
- HILLMAN Screw, #12-14 Thread, 3/4 in L, Washer Head, Hex Drive, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561033)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 12 PK (35327)
- DOUBLE HH MFG 1-1/2X8-1/2 Hitch Pin (00183)
- ZORO SELECT Sinker Nail, 10d x2-7/8 In L, PK520 (4NEU7)
- ZORO SELECT Sinker Nail, 16dx3-1/4 In L, PK1830 (4NEV3)
- ZORO SELECT Sinker Nail, 20d x 3-3/4 In L, PK37 (4NEU4)
- ZORO SELECT Sinker Nail, 10d x2-7/8 In L, PK104 (4NEU1)
- ZORO SELECT Sinker Nail, 6d x 1-7/8 In L, PK275 (4NET8)
- ZORO SELECT Sinker Nail, 8d x 2-3/8 In L, PK710 (4NEU6)
- ZORO SELECT Sinker Nail, 8d x2-3/8 In L, PK4260 (4NEV2)
- Zoro Select Sinker Nails