Shop All Drain Components
Zoro Select
Sink Trap, Wht Drain, Threaded Connection
Mfr # 35379
Zoro # G4759559
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains PVC
- Color - Drains White
- Connection - Drains Slip
- Material of Construction Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35379
- Zoro # G4759559
- UPC # 091712353799
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Size | 1-1/2" |
Pipe Outside Diameter | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Details
Item | Kitchen Sink Trap |
Material of Construction - Drains | PVC |
Color - Drains | White |
Connection - Drains | Slip |
Material of Construction | Polypropylene |
Includes | 1-1/2" & 1-1/2" to 1-1/4" Reducing Washer |
Standards | UPC |
For Use With | Wall Drain |
Color | White |
Material | Plastic |
Basic Fitting Shape | Bend |
Product Type | Trap |
Trap Type | S-Trap |
Inlet Connection Type | Slip |
Outlet Connection Type | Slip |
Description
Trap, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Standards UPC, Outlet Connection Type Slip, Product Type Trap, Includes Reducing Washer, Inlet Connection Type Slip, Material Plastic, Color White, Trap Type S-Trap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 2.5 Gpm Single-Function Wall-M (965-AK-BN)
- HOSE MASTER 1/2 In X 12 Ft Cryogenic Hose (G50CNG12)
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 3 pcs, Body Style: Bolt on (12B046666RRSE)
- WESTBRASS 1-3/8” Bath Drain W/ Grid and Screw in Powdercoated Black (D3311-F-62)
- ZORO SELECT 1-1/2" x 1-1/4 " Dia., Brass, Chrome Finish, Lavatory/Kitchen, P-Trap (4FEX2)
- ZORO SELECT 1-1/4 " Dia., Rubber, Black/Rubber Finish, Lavatory, Gasket (1PNV5)
- ZORO SELECT 1-1/2" " Dia., Rubber, Black Finish, Lavatory, Gasket (4FEX4)
- ZORO SELECT P-Trap, 1-1/2 In Hub x Slip (02220)
- ZORO SELECT P-Trap, 1-1/2 in Pipe Size, Slip Connection, 10 in Overall Lg, Plastic, White (35375)
- ZORO SELECT Repair Trap, White Drain (35380)
- ZORO SELECT Washer, Black Drain, Slip Connection, PK100 (36203)
- Zoro Select Drain Components