Shop All Sink Repair Parts
Zoro Select
Sink Strainer, Pipe Dia 3 1/2 To 4 In
Mfr # 1PPF7
Zoro # G1882273
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless steel
- Includes (2) Rubber Gaskets, (2) Strainer Bodies, Plastic Drain Washer, Slip-Nut, Strainer with Plug
- For Use With All Sinks 3 1/2 in to 4-1/2 in
- Color - Drains Stainless Steel
- Material of Construction - Drains Plastic, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPF7
- Zoro # G1882273
- UPC # 190735409435
- Country of Origin Multiple
- Category Sink Repair Parts
Dimensions
Pipe Dia. - Drains | 3 1/2 in to 4 in |
Overall Diameter | 4 in |
Overall Height | 3 1/2 in |
Pipe Outside Diameter | 4 1/2 in |
Details
Item | Strainer |
Material of Construction | Stainless steel |
Includes | (2) Rubber Gaskets, (2) Strainer Bodies, Plastic Drain Washer, Slip-Nut, Strainer with Plug |
For Use With | All Sinks 3 1/2 in to 4-1/2 in |
Color - Drains | Stainless Steel |
Material of Construction - Drains | Plastic, Stainless Steel |
Type | Top Tighten |
Color/Finish | Stainless Steel |
Shape - Drains | Round |
Color | Silver |
ADA Compliant | No |
Resistance Properties | Rust Resistant |
Basin Finish | Unfinished |
Product Type | Sink Drain |
Drain Material | Plastic |
Strainer Material | Stainless Steel |
Shape | Round |
Description
Strainer, ADA Compliant No, Outlet Location Bottom, Resistance Properties Rust Resistant, Product Type Sink Drain, Pipe Outside Diameter 4 1/2 in, Shape Round, Strainer Material Stainless Steel, Basin Finish Unfinished, Grate Surface Type Not Applicable, Color Silver, Overall Height 3 1/2 in, Drain Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Metal Handle Repair Kit, 14/17, (2-Piece (RK-14/17MH)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cap for, 3/8" Tube Size, Black (ZUSA-TF-PTC-740)
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Inline (LFPP6VMC4)
- NVENT CADDY Insulated Strut Clamp, 1-1/2 In. Tube (CCC0150)
- ZORO SELECT Sink Strainer Assembly (4FEW4)
- ZORO SELECT Sink Strainer, Pipe Dia 3 1/2 To 4 In, SS (1HEG4)
- ZORO SELECT Sink Strainer, 0.001" L (30017)
- ZORO SELECT Sink Strainer, HD, SS, 4-1/2 In L, PK2 (131-201DP)
- ZORO SELECT Sink Strainer, 0.001" L (30001)
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (30053)
- AMERICAN STANDARD 18" W x 22" L x 35-1/4" H, Wall Mount, Enameled Cast Iron (7692.000.020)
- Zoro Select Sink Repair Parts