Shop All Sink Repair Parts
Zoro Select
Sink Strainer, 0.001" L
Mfr # 30037
Zoro # G4823618
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 9/10 in
- Application Sinks with 1-7/8 in to 2-1/4 in Opening dia
- Standards AB1953
- Includes 3 in Extended Shank, Locknut, Rubber Seal, Rubber Washer, Slip Joint Nut, Stainless Steel Basket
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30037
- Zoro # G4823618
- UPC # 091712300373
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Length (In.) | 2 9/10 in |
Strainer Height | 2 7/8 in |
Strainer Diameter | 2 7/8 in |
For Sink Drain Opening Dia. | 1 7/8 in to 2 1/4 in |
Overall Height | 3 in |
Overall Diameter | 2 7/8 in |
Pipe Outside Diameter | 2 1/4 in |
Details
Item | Strainer |
Application | Sinks with 1-7/8 in to 2-1/4 in Opening dia |
Standards | AB1953 |
Includes | 3 in Extended Shank, Locknut, Rubber Seal, Rubber Washer, Slip Joint Nut, Stainless Steel Basket |
Finish | Polished |
Connection Type | Socket Weld |
Strainer Type | Basket Strainers |
Sealant Included | None |
For Use With | Sinks with 1-7/8 in - 2-1/4 in Opening Dia |
Color | Silver |
Strainer Material | Brass, Stainless Steel |
Product Type | Sink Drain |
Grate Material | Brass |
Grate Surface Type | Round Holes |
Basin Finish | Chrome |
Shape | Round |
Drain Material | Stainless Steel |
Description
Strainer, Product Type Sink Drain, Pipe Outside Diameter 2 1/4 in, Standards AB1953, Strainer Type Basket Strainers, Shape Round, Grate Material Brass, Strainer Material Brass, Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 3 in, Connection Type Socket Weld, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3208)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- SOUTHLAND 1-1/2 In. x Close Schedule 40 Steel Black Iron Nipple (20800)
- ZORO SELECT 3/4" FSW 316/316L SS 90 Degree Elbow (1501300118)
- ZORO SELECT Tub Drain Wrench, M10-1.50, Stainless Steel, Stainless Steel Finish, 1 m Length (45089)
- ZORO SELECT Foot Pedal Valve (K-103)
- ZORO SELECT Sink Strainer, 0.001" L (30001)
- ZORO SELECT Sink Strainer, 0.001" L (30017)
- ZORO SELECT Sink Strainer, HD, SS, 4-1/2 In L, PK2 (131-201DP)
- ZORO SELECT Sink Strainer Assembly (4FEW4)
- MOEN Thin Sink Flange Gasket (3-Bolt Mount & Ez Mount) (186714)
- Zoro Select Sink Repair Parts