Shop All Sink Repair Parts
Zoro Select
Sink Strainer, 0.001" L
Mfr # 30017
Zoro # G4800000
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 1/2 in
- Application Sinks with 3-1/2 in to 4 in Opening dia
- Standards AB1953
- Includes Locknut, Rubber Seal, Slip Joint Nut, Stainless Steel Fixed Post
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30017
- Zoro # G4800000
- UPC # 091712300175
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Length (In.) | 4 1/2 in |
Strainer Diameter | 4 1/2 in |
Strainer Height | 3 1/4 in |
For Sink Drain Opening Dia. | 3 1/2 in to 4 in |
Overall Diameter | 4 1/2 in |
Pipe Outside Diameter | 4 in |
Details
Item | Strainer |
Application | Sinks with 3-1/2 in to 4 in Opening dia |
Standards | AB1953 |
Includes | Locknut, Rubber Seal, Slip Joint Nut, Stainless Steel Fixed Post |
Finish | Polished |
Connection Type | Socket Weld |
For Use With | Sinks with 3-1/2 in to 4 in Opening Dia |
Strainer Material | Stainless Steel |
Strainer Type | Basket Strainers |
Color | Silver |
Sealant Included | None |
Product Type | Sink Drain |
Grate Material | Stainless Steel |
Basin Finish | Chrome |
Grate Surface Type | Round Holes |
Resistance Properties | Slip Resistant |
Shape | Round |
Drain Material | Stainless Steel |
Description
Strainer, Outlet Location Bottom, Resistance Properties Slip Resistant, Product Type Sink Drain, Pipe Outside Diameter 4 in, Standards AB1953, Strainer Type Basket Strainers, Shape Round, Grate Material Stainless Steel, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Connection Type Socket Weld, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN INLINE WTR FILTER 10"" (60461N)
- PRO LAB One Flush Septic Tank Treatment (ON102)
- PARFLEX Polyethylene Tubing EB-64-0500 500 ft. (EB-64-0500)
- SHARKBITE Push-to-Connect Push to Connect Elbow, Brass, Brass (UXL0541)
- ZORO SELECT Sink Strainer Assembly (4FEW4)
- ZORO SELECT Foot Pedal Valve (K-103)
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (EZ-30054)
- ZORO SELECT Sink Strainer, 0.001" L (30013)
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (30053)
- ZORO SELECT Sink Strainer, HD, SS, 4-1/2 In L, PK2 (131-201DP)
- SANI-LAV Knee Pedal Valve, 1/2 In NPT (112L)
- Zoro Select Sink Repair Parts