Shop All Sink Repair Parts
Zoro Select
Sink Strainer, 0.001" L
Mfr # 30013
Zoro # G4856037
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 9/10 in
- Application Sinks with 3-1/2 in to 4 in Opening dia
- Standards AB1953
- Includes (3) 1/4"-20 Thumb Screws, Gasket, Locknut, Mounting Brackets, Seal, Stick Post Strainer Basket
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30013
- Zoro # G4856037
- UPC # 091712300137
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Length (In.) | 4 9/10 in |
For Sink Drain Opening Dia. | 3 1/2 in to 4 in |
Strainer Diameter | 4 1/2 in |
Strainer Height | 2 1/2 in |
Pipe Outside Diameter | 4 in |
Overall Diameter | 4 1/2 in |
Details
Item | Strainer |
Application | Sinks with 3-1/2 in to 4 in Opening dia |
Standards | AB1953 |
Includes | (3) 1/4"-20 Thumb Screws, Gasket, Locknut, Mounting Brackets, Seal, Stick Post Strainer Basket |
Finish | Polished |
Connection Type | Socket Weld |
Strainer Material | Stainless Steel |
For Use With | Sinks with 3-1/2 in to 4 in Opening Dia |
Sealant Included | None |
Strainer Type | Basket Strainers |
Color | Silver |
Product Type | Sink Drain |
Resistance Properties | Slip Resistant |
Grate Surface Type | Round Holes |
Shape | Round |
Grate Material | Stainless Steel |
Basin Finish | Chrome |
Drain Material | Stainless Steel |
Description
Strainer, Resistance Properties Slip Resistant, Product Type Sink Drain, Pipe Outside Diameter 4 in, Standards AB1953, Strainer Type Basket Strainers, Shape Round, Grate Material Stainless Steel, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Connection Type Socket Weld, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Swing Nozzle, 12 in. (114X)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (AHFSS150)
- LEGEND VALVE 1" X 12" 304 SS NIPPLE (304-116)
- MAAX USA MAAX Waste Overflow, PVC, Chrome (10025755-084)
- ZORO SELECT Sink Strainer, 0.001" L (30017)
- ZORO SELECT Sink Strainer, 0.001" L (30037)
- ZORO SELECT Sink Strainer, Pipe Dia 3 1/2 To 4 In (1PPF7)
- ZORO SELECT Sink Strainer, Pipe Dia 3 1/2 To 4 In (1PPF4)
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (30053)
- ZORO SELECT Strainer, Twist and Lock, 1-1/2 In. NPSM (1PPF6)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-CP)
- Zoro Select Sink Repair Parts