Shop All Stem Casters
Zoro Select
Single-Wheel Threaded Stem Caster, 4
Mfr # P17S-RP040K-ST85
Zoro # G4612445
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Stem Type Threaded Stem
- Caster Product Group Swivel Caster
- Tread Shape Standard
- Load Rating 190 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P17S-RP040K-ST85
- Zoro # G4612445
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Stem Length | 20 mm |
Mounting Height | 5 13/16 in |
Thread Size | M12 |
Swivel Radius | 3-5/16 in |
Stem Dia. | 12 mm |
Caster Thread Size | M12 |
Overall Height | 5-13/16 in |
Caster Stem Size | M12-20 x 25/32 in |
Description
Single-Wheel Threaded Stem Caster, Swivel Caster, 190 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 5 13/16 in Mounting Height, Precision Ball, M12-20 x 25/32 in Caster Stem Size, Threaded, Glass Filled Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR High Capacity 3 Tub Shelves Cart in Black (EC111-B)
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC9)
- DAYTON Cable, 5/16 In, L500Ft, WLL1960Lb, 7x19, Stl (2TAF4)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (32J965)
- ZORO SELECT Scaffold Caster, Polyurethane, 6 in, 800 lb (5VP48)
- ZORO SELECT Twin Wheel Swivel Caster, Nylon, 110 lb, PK4 (64329)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S30)
- ZORO SELECT Swivel Stem Cstr w/Totl Lock, 4 in, 275 lb (P17S-RP040K-SG1-TB-001)
- ZORO SELECT Swivel Stem Caster, Rub, 3-1/2 in., 160 lb. (32J821)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 5" Black (CMS4-5BPN)
- Zoro Select Casters