Shop All Spiral Tube Brushes
Zoro Select
Single Spiral Tube Brush, 3/8 dia.
Mfr # 66252839050
Zoro # G6619720
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Round
- Brush Dia. 3/8 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839050
- Zoro # G6619720
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/8 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Round |
Fill Material | Stainless Steel |
Max. RPM | 2,000 RPM |
Shank Style - Abrasive Brush | Round |
Item | Round Tube Brush |
Stem Style | Single |
Brush Material | Stainless Steel |
Series | Gemini |
Operating Speed - Maximum | 2,000 RPM |
Compatible Tool Type | CNC Machine, Drill Press, Drill |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Stainless Steel, Brush Dia. 3/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 1 in, Wire Dia. 0.004 in, Overall Length 3 1/2 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 2,000 RPM, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Ceramic Nozzle Alc, 25cfm, 80psi 5/32" (40069)
- REX CUT Alpha Green Cut Off Wheel 4 1/2 X .045 X 7/8 T1 Alpha Green (860005)
- WEILER 5" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58201)
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788201)
- ZORO SELECT Tube Brush, 0.004 dia. Wire, Brass (66254443062)
- ZORO SELECT Double Spiral Brush, 3/4 dia. (66252838832)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel, PK10 (66254443063)
- ZORO SELECT Single Spiral Tube Brush, 1/2 dia. (66252839051)
- ZORO SELECT Tube Brush, 0.004 dia. Wire, SS (66254442970)
- ZORO SELECT Double Spiral Tube Brush, 3/4" Brush Dia. (66252838924)
- TANIS BRUSH Hand Held Tube Brush, .003, SS, 1" dia. (05146)
- Zoro Select Spiral Tube Brushes