Shop All Spiral Tube Brushes
Zoro Select
Single Spiral Tube Brush, 3/8" Brush Dia.
Mfr # 66252838916
Zoro # G2476603
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.375 in
- Brush Length 1/8 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838916
- Zoro # G2476603
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.375 in |
Brush Length | 1/8 in |
Overall Length | 8 in |
Wire Dia. | 0.004 in |
Shank Size | 0.132 in |
Trim Length | 1/8" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Max. RPM | 3,000 RPM |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 0.375 in, Brush Length 1/8 in, Wire Dia. 0.004 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, AlO, PK25 (07660700357)
- METABO CutOff Wheel, T1, A24N, 12"X1/8"X20mm (US616136000)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #150 (M-172776)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 4-1/2 in. x 5-1/2 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-QSx100)
- ZORO SELECT Single Spiral Brush, 1/2 dia., 3" L (66252838820)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, Brass (66254442975)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442966)
- ZORO SELECT Tube Brush, 0.004 dia. Wire, Brass (66254443062)
- ZORO SELECT Tube Brush, 0.010" dia. Wire, Nylon (66254442967)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442965)
- GORDON BRUSH 15/16" Brush Diameter Condenser Tube Brush - Stainless Steel (47033)
- Zoro Select Spiral Tube Brushes