Shop All Spiral Tube Brushes
Zoro Select
Single Spiral Tube Brush, 3/8" Brush Dia.
Mfr # 66252838910
Zoro # G2476518
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 3/8 in
- Brush Length 1/8 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838910
- Zoro # G2476518
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/8 in |
Brush Length | 1/8 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.005 in |
Shank Size | 0.125 in |
Trim Length | 9/64" |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Max. RPM | 3,000 RPM |
Item | Round Tube Brush |
Operating Speed - Maximum | 3,000 RPM |
Brush Material | Steel |
Compatible Tool Type | CNC Machine, Drill Press, Drill |
Series | Gemini |
Stem Style | Single |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 3/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 1/8 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 3,000 RPM, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Pure Gray Bristle Brush, 3", 0007111000 (0007111000)
- BRUSH RESEARCH MANUFACTURING 84CKITB, 6 Piece Brush Kit, Sizes Include Diameters .500" - 1.00", Carbon Steel (84CKITB)
- UNITED ABRASIVES/SAIT Mounted PointW17738x34x18A60RPK20 (27310)
- MASTERCUT TOOL 16902 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Alumacut (SM-4FM)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, SS, PK10 (66254442971)
- ZORO SELECT Single Spiral Tube Brush, 3/8 dia. (66252839050)
- ZORO SELECT Single Spiral Tube Brush, 1/2 dia. (66252839051)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442966)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442965)
- ZORO SELECT Tube Brush, 0.006 dia. Wire, Steel (66252838746)
- TANIS BRUSH Hand Tube Brush, .006, HC Steel, 3/8" dia. (05045)
- Zoro Select Spiral Tube Brushes