Shop All Spiral Tube Brushes
Zoro Select
Single Spiral Tube Brush, 3/4 dia.
Mfr # 66252839065
Zoro # G6610149
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Round
- Brush Dia. 3/4 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839065
- Zoro # G6610149
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/4 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.219 in |
Stem Diameter | 7/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Round |
Fill Material | Steel |
Shank Style - Abrasive Brush | Round |
Item | Round Tube Brush |
Max. RPM | 2,000 RPM |
Series | Gemini |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Single |
Brush Material | Steel |
Compatible Tool Type | CNC Machine, Drill Press, Drill |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 3/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 7/32 in, Brush Length 1 in, Wire Dia. 0.006 in, Overall Length 3 1/2 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 2,000 RPM, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 80 Grit (66261136354)
- PFERD 1-1/8" Power Tube Brush - .005 CS Wire, 1/4" Stem, SS/SS (83373)
- WEILER 3" Wire Radial Wheel, .014" Stainless Steel Fill, 1/4" Stem (17979)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529330)
- ZORO SELECT Double Spiral Tube Brush, 3/4" Brush Dia. (66252838924)
- ZORO SELECT Tube Brush, 2" Brush Dia., 1/2" L Trim (66252838944)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, Brass (66254442974)
- ZORO SELECT Single Spiral Tube Brush, 3/8" Brush Dia. (66252838916)
- ZORO SELECT Tube Brush, 1/2" Brush Dia., 7/32" L Trim (66252838939)
- ZORO SELECT Tube Brush, 0.005 dia. Wire, SS (66254443064)
- GORDON BRUSH 9/16" Refrigeration and Plumbing Brush - Stainless Steel (84109)
- Zoro Select Spiral Tube Brushes