Shop All Spiral Tube Brushes
Zoro Select
Single Spiral Tube Brush, 1/4 dia.
Mfr # 66252839081
Zoro # G8532717
original price:
$7.85
5% off
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Round
- Brush Dia. 1/4 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252839081
- Zoro # G8532717
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/4 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Round |
Fill Material | Stainless Steel |
Max. RPM | 2,000 RPM |
Shank Style - Abrasive Brush | Round |
Item | Round Tube Brush |
Compatible Tool Type | CNC Machine, Drill Press, Drill |
Stem Style | Single |
Brush Material | Stainless Steel |
Operating Speed - Maximum | 2,000 RPM |
Series | Gemini |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Stainless Steel, Brush Dia. 1/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 1 in, Wire Dia. 0.004 in, Overall Length 3 1/2 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 2,000 RPM, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini, 6"x.035"x5/8", 10185rpm (66252809714)
- MARCO Inspection Door Gasket - 6” x 8” (1006201)
- SHAVIV Deburring Replacement Blade, G 10 (151-29052)
- FLEX-HONE TOOL GBD600400 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD600400)
- ZORO SELECT Tube Brush, 0.008 dia. Wire, SS (66252838759)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442965)
- ZORO SELECT Tube Brush, 0.004 dia. Wire, Brass (66254443062)
- ZORO SELECT Double Spiral Brush, 1-3/4" Brush Dia. (66252838934)
- ZORO SELECT Tube Brush, 1" Brush Dia., 25/64" L Trim (66252838941)
- ZORO SELECT Tube Brush, 0.012" dia. Wire, Nylon (66254442968)
- PFERD 1-1/4" Dia. Tapered Face Tube Brush - Black Horsehair Fill, 5" Brush Part (89586)
- Zoro Select Spiral Tube Brushes