Shop All Spiral Tube Brushes
Zoro Select
Single Spiral Brush, 3/8 dia., 2" L
Mfr # 66252838819
Zoro # G6628507
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.375 in
- Brush Length 2 in
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838819
- Zoro # G6628507
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.375 in |
Brush Length | 2 in |
Overall Length | 6 1/4 in |
Wire Dia. | 0.005 in |
Shank Size | 0.094 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Shank Style - Abrasive Brush | Single |
Item | Single Spiral Brush |
Max. RPM | 2,000 RPM |
Description
Single Spiral Brush, Brush Dia. 0.375 in, Brush Length 2 in, Wire Dia. 0.005 in, Overall Length 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue (66254444193)
- WEILER 1/2" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21074)
- PFERD 1-3/16" x 1/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45008)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066677)
- ZORO SELECT Tube Brush, 1/2" Brush Dia., 7/32" L Trim (66252838939)
- ZORO SELECT Tube Brush, 0.014" dia. Wire, Nylon (66254442969)
- ZORO SELECT Tube Brush, 0.008 dia. Wire, SS (66252838759)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, SS, PK10 (66252838753)
- ZORO SELECT Tube Brush, 1" Brush Dia., 25/64" L Trim (66252838941)
- ZORO SELECT Tube Brush, 0.012" dia. Wire, Nylon (66254442968)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442965)
- Zoro Select Spiral Tube Brushes