Shop All Utility Carts
Zoro Select
Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb
Mfr # OPT-7224-95
Zoro # G9936832
product price: $777.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$777.99
Free 30-Day Returns
Key Features
- Overall Height 57 1/2 in
- Overall Length 25 1/2 in
- Overall Width 80 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OPT-7224-95
- Zoro # G9936832
- UPC # 714334064224
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 57 1/2 in |
Overall Length | 25 1/2 in |
Overall Width | 80 1/2 in |
Caster Dia. | 6" |
Shelf Width | 24 in |
Shelf Length | 72 in |
Caster Width | 2 in |
Shelf LxW | 72 inx24 in |
Inside Length | 72 in |
Overall LxWxH | 80-1/2 inx25-1/2 inx57-1/2 in |
Inside Width | 24 in |
Inside Height | 48 1/4 in |
Caster Wheel Dia. | 6 in |
Description
Single-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 3,600 lb, Number of Shelves 4, Shelf Length 72 in, Shelf Width 24 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 25 1/2 in, Overall Width 80 1/2 in, Overall Height 57 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (2RYX2)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPYellow)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 3 Shelves, 3600 lb (3G24366PHBK)
- TARPS NOW Curved Roller Tracks with 90 Degree 24" Radius (TRACK-K25)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243636-2-3K-6PHSB-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-304860-4-6PH-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE1P-2436-2-8SPN-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-ALD-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV59)
- LAKESIDE Bedside & Nurse Server Cart, Steel, No Handle, 1 Shelves, 200 lb (BV05)
- Zoro Select Utility & Storage Carts