Shop All Utility Carts
Zoro Select
Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb
Mfr # OPT-4830-95
Zoro # G2241970
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$802.99
Free 30-Day Returns
Key Features
- Overall Height 57 1/2 in
- Overall Length 31 1/2 in
- Overall Width 56 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # OPT-4830-95
- Zoro # G2241970
- UPC # 714334064194
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 57 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 56 1/2 in |
Shelf Length | 48 in |
Caster Dia. | 6" |
Shelf Width | 30 in |
Caster Width | 2 in |
Caster Wheel Dia. | 6 in |
Inside Length | 48 in |
Shelf LxW | 48 inx30 in |
Inside Height | 48 1/4 in |
Inside Width | 30 in |
Overall LxWxH | 56-1/2 inx31-1/2 inx57-1/2 in |
Description
Single-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 3,600 lb, Number of Shelves 4, Shelf Length 48 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 31 1/2 in, Overall Width 56 1/2 in, Overall Height 57 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (8125020290290)
- PRO-FIT Side Mirror with Turn Signal Kit (PF11533)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 1D657 (GRFG1304L30000)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 6 in., 600 lb. (2LY28)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3648-2-95)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg), 2 Shelves (BKSTC11GY)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-G)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE-2472-2-8SPN-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ3)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-ALU-95)
- GLOBAL EQUIPMENT Nexel E-Z Adjust Wire Shelf Truck 48x24x69 1200 Pound Capacity (580563A)
- Zoro Select Utility Carts