Shop All Utility Carts
Zoro Select
Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb
Mfr # OPT-3624-95
Zoro # G9936841
product price: $609.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$609.99
Free 30-Day Returns
Key Features
- Overall Height 57 1/2 in
- Overall Length 25 1/2 in
- Overall Width 44 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OPT-3624-95
- Zoro # G9936841
- UPC # 714334064163
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 57 1/2 in |
Overall Length | 25 1/2 in |
Overall Width | 44 1/2 in |
Caster Width | 2 in |
Caster Dia. | 6" |
Shelf Width | 24 in |
Shelf Length | 36 in |
Inside Height | 48 1/4 in |
Overall LxWxH | 44-1/2 inx25-1/2 inx57-1/2 in |
Inside Width | 24 in |
Inside Length | 36 in |
Shelf LxW | 36 inx24 in |
Caster Wheel Dia. | 6 in |
Description
Single-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 3,600 lb, Number of Shelves 4, Shelf Length 36 in, Shelf Width 24 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 25 1/2 in, Overall Width 44 1/2 in, Overall Height 57 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx24In H (G6-24)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW78)
- ZORO SELECT Rope, Cotton, 3/16in Dia, 50 ft. (13S-WA)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-322 A2 C7 P5)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-G)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24361DR5PU95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 400 lb (TC211-B)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,400 lb (LDO-183039-2-5PO-95)
- ZORO SELECT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243650-3-ALU-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306068-5-3K-95)
- Zoro Select Utility & Storage Carts