Shop All Pegboard Hooks
Zoro Select
Single Rod, Pk5
Mfr # 6YB90
Zoro # G3027236
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 in
- Overall Depth 4 in
- Finish Zinc-Plated
- Type Locking Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6YB90
- Zoro # G3027236
- UPC # 190735546192
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 in |
Overall Depth | 4 in |
Hole Size | 3/8 in |
Bend Height | 1/2 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 4 1/2 in |
Details
Material | Steel |
Color | Silver |
Finish | Zinc-Plated |
Item | Single Rod Pegboard Hook |
Type | Locking Style |
Projection | 4" |
Construction | welded |
Hole Shape | Square |
Locking System | Screw-In |
Bend Angle | 30 Degrees |
Rod Thickness | 3/16 in |
Hole Spacing | 1 1/2 in |
Accessory Type | 30-Degree Single Hook |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1 1/2 in |
Description
Single Rod Pegboard Hook, Overall Length 4 1/2 in, Overall Width 1 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 30-Degree Single Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALLSCAPES 24 in. Avalon MDF with Veneer Overlay Floating shelf, White (WSAVLN1024WH)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- BLUE Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Blue (QUS235BL**)
- LITTLE GIANT Machine Table, 36" W, 18" Height, 2000 lb. (MT1-2436-18-ED)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK5 (5TPK4)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPE9)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPJ3)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPD2)
- ZORO SELECT Single Rod Pegboard Hook, 2", PK10 (5TPD0)
- MILWAUKEE TOOL Straight Hook, Plastic, 3-1/2"x4", Blk, Red (48-22-8328)
- Zoro Select Pegboard Hooks