Shop All Pegboard Hooks
Zoro Select
Single Rod, Pk5
Mfr # 6YB87
Zoro # G0447641
product price: $5.79
/pk 5, $1.16/ea
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 in
- Overall Depth 2 in
- Hole Shape Square
- Locking System Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YB87
- Zoro # G0447641
- UPC # 190735546161
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 in |
Overall Depth | 2 in |
Bend Height | 5/8 in |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 2 1/2 in |
Details
Material | Steel |
Hole Shape | Square |
Locking System | Screw-In |
Construction | welded |
Finish | Zinc-Plated |
Bend Angle | 90 Degrees |
Item | Single Rod Pegboard Hook |
Hole Spacing | 1 1/2 in |
Type | Locking Style |
Projection | 2" |
Color | Silver |
Rod Thickness | 3/16 in |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1 1/2 in |
Accessory Type | 90-Degree Single Hook |
Description
Single Rod Pegboard Hook, Overall Length 2 1/2 in, Overall Width 1 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 90-Degree Single Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Small Clear Cosmetic Organizer for Counter (252710)
- BIG HORN Non-Adhesive, Anti-Slip Mat Drawer / Shelf Liner 16†Wide x 7 Feet Beige Color (19412)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (1436BC)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT2)
- ZORO SELECT Single Rod Pegboard Hook, 2 In, PK5 (5TPK1)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPE9)
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPE2)
- ZORO SELECT Spring Clip, Pk5 (6YE10)
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPG1)
- ZORO SELECT Standard Spring Clip, 1-7/16 In, PK10 (5TPH4)
- TRITON PRODUCTS 6 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (613)
- Zoro Select Pegboard Hooks