Shop All Pegboard Hooks
Zoro Select
Single Rod, Pk5
Mfr # 6YB85
Zoro # G2406747
product price: $4.55
/pk 5, $0.91/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 in
- Overall Depth 1 in
- Hole Size 3/8 in
- Projection 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YB85
- Zoro # G2406747
- UPC # 190735546147
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 in |
Overall Depth | 1 in |
Hole Size | 3/8 in |
Bend Height | 1/2 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 1 3/4 in |
Details
Material | Steel |
Projection | 1" |
Construction | welded |
Hole Shape | Square |
Item | Single Rod Pegboard Hook |
Rod Thickness | 3/16 in |
Type | Locking Style |
Locking System | Screw-In |
Bend Angle | 30 Degrees |
Color | Silver |
Finish | Zinc-Plated |
Hole Spacing | 1 1/2 in |
For Pegboard Hole Shape | Square |
Accessory Type | 30-Degree Single Hook |
For Pegboard Hole Spacing | 1 1/2 in |
Description
Single Rod Pegboard Hook, Overall Length 1 3/4 in, Overall Width 1 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 30-Degree Single Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 4 1/2 in H (8750085269)
- 80/20 Inside Corner Bracket 3 Hole 10 S (4176)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- ZORO SELECT Hammer Tool Holder, Pk5 (6YE22)
- ZORO SELECT Extended Spring Clip, 7/8 In, PK5 (5TPL4)
- ZORO SELECT Extended Spring Clip, 2-1/8 In, PK10 (5TPE1)
- ZORO SELECT Single Rod, Pk5 (6YB89)
- ZORO SELECT Curved J-Hook, 5/8", PK50 (787CY4)
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPG1)
- TRITON PRODUCTS 4 In. Double Rod 90 Degree Bend Vinyl-Dipped Stainless Steel Pegboard Hook for SS LocBoard 2 Pack (V62419)
- Zoro Select Pegboard Hooks